Free Shipping : For every order of $350 or more with the promo code : FREESHIP

"EASY OUT" KIT

695.684353 - UNSPSC 27110000
"EASY OUT" KIT "EASY OUT" KIT
"EASY OUT" KIT
Clearance

Delivery

In stock delivery from our warehouses.

89.00 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 23 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 2:32 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 2:32 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 5
EAN 4011231606127

Features

For removing broken-off studs or bolts
Durable chrome vanadium forged steel construction
Convenient plastic storage case

Instructions

Determine size of the fastener that needs to be extracted
Select stud extractor 1-5 and the recommended drill size
Drill hole in the centre of the fastener, then turn extractor counter clock wise into the drilled hole
Broken stud/bolt will back out without damaging the threaded hole

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-10-01
Great tool.
2020-08-21
Très bonne qualité
2020-07-13
Les extracteurs fonctionnent bien. Le seul hic, c'est le coffret qui s'est cassé en l'ouvrant...